Shop All Wire Strippers & Crimpers
Craftsman
Wire Stripper, Crimp, 10 to 22 AWG, 8" L
Mfr # CMHT81714
Zoro # G605293125
product price: $18.39
/ea
Not eligible for select promotions
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Features Crimps Insulated and Non-Insulated Terminals
- Application Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing
- Includes (1) 8 in Wire Stripper
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT81714
- Zoro # G605293125
- UPC # 885911577984
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Crimps Insulated and Non-Insulated Terminals |
Application | Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing |
Includes | (1) 8 in Wire Stripper |
Item | Wire Stripper |
Insulated | Yes |
Gauges Crimped | 10 to 22 AWG |
Connectors Crimped | Insulated Connectors |
Cutting Capacities | 8 in (Wire) |
Grip Material | Bi-Material |
Tool Functions | Crimp |
Description
Wire Stripper, Cutting Capacities 8 in (Wire), Insulated Yes, Application Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing, Connectors Crimped Insulated Connectors, Features Crimps Insulated and Non-Insulated Terminals, Gauges Crimped 10 to 22 AWG, Grip Material Bi-Material, Includes (1) 8 in Wire Stripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- HOMAX Caulk Remover Tool (5855-06)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG (WT1377)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- JONARD TOOLS Replacement Blade Set for MS-426 (MS-426RB)
- PROSKIT Lunar Series Crimper, Insulated Flag Ter (300-072)
- PALADIN TOOLS Crimpall Insul Term Awg 22-12 Clamshell (PA8022)
- Craftsman Wire Strippers & Crimpers