Shop All Weather Station
Craftsman
Weather Forecaster w/ Qi Charging
Mfr # CMXWDCR01195
Zoro # G608651977
product price: $39.99
/ea
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wireless Outdoor Thermometer, Charging Pad
- Features Wireless Charging, Alarm Clock, Temperature & Weather Forecast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXWDCR01195
- Zoro # G608651977
- UPC # 72397011957
- Country of Origin China
- Category Weather Station
Details
Promotion Restriction | Not eligible for promotion |
Item | Weather Forecaster |
Includes | Wireless Outdoor Thermometer, Charging Pad |
Features | Wireless Charging, Alarm Clock, Temperature & Weather Forecast |
Description
Stay on top of the weather while keeping your phone charged with the CRAFTSMAN Weather Forecaster with Wireless Charging Pad. Also equipped with an alarm clock and snooze feature, you'll be able to plan your project's timing, keep your day organized, or just in case, wake up when you want after a long night in the workshop with a charged phone and all the weather information you need to get your job done. The LCD auto-dimming display provides the date, time, weather forecast, and your phone charge status - all easily readable from across the workshop or garage. the weather forecast is created from data collected in your own backyard, providing you with a hyperlocal forecast of your backyard-specific conditions so you know when you can complete your project or move on to the next phase. This multipurpose weather forecaster is perfect for anyone looking to stay up on the weather, keep their phone charged, or wake up on time to get their job done! An included outdorr sensor uses a 433 MHz wireless signal to relay weather data to the display with a wireless range of 165 feet 50 meter. The sensor requires two 2 AA alkaline or lithium batteries not included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BNC Coaxial Cable, 48 in., Black (2249-C-48)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- CRAFTSMAN Digital Wireless Rain Station w/Lightning (CMXWDCR01034)
- LA CROSSE TECHNOLOGY La Crosse Technology 513-149 11in WWVB Digital Clock with temperature (6168868)
- SIMA Black Neoprene Case for Fr460 (CC460-B)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01080M)
- UNITED SCIENTIFIC Mini Weather Station (MWS136)
- ACURITE Digital Color Weather Station (01201M)
- TAYLOR WIRELSS IN/OUT THERMOMTR (1512)
- Craftsman Weather Station