Shop All Portable Electric Air Compressors
Craftsman
Vertical Air Compressor, 10GAL
Mfr # CM0331042
Zoro # G004382246
original price:
$374.19
17% off
new price: $308.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 10-Gallon
- Voltage 120V
- HP 1.8HP
- Overall Length 18.31"
- Overall Height 16.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CM0331042
- Zoro # G004382246
- UPC # 810941030963
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 10-Gallon |
Overall Length | 18.31" |
Overall Height | 16.93" |
Overall Width | 27.95" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120V |
HP | 1.8HP |
Weight | 63.5 lbs. |
Standards | UL 1450 |
Features | Oil free pump |
Cylinder Material | Steel |
Free Air CFM @ 90 PSI | 4.0CFM |
Max. Pressure - Air Compressor | 150 |
Application | Brad nailers, stapler, framing nailer, finish nailer, impact wrench. Ratchet |
For Use With | Brad nailers, stapler, framing nailer, finish nailer, impact wrench. Ratchet |
Color | Red/Black |
Description
This Craftsman Air Compressor uses a 1.8HP induction motor, two quick couplers for universal use, a removable handle and rubber wheels for mobility. This 10-gallon vertical tank has large regulator knob for easy operation, 150 max PSI working pressure and oil free pump for less maintenance. It is great for brad nailer, stapler, framing nailer, finish nailer, impact wrench, ratchet, etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B60/5L630, V-Belt 5/8 X 63 (B60/5L630)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Steel (120058)
- SUPCO FHP V Belt, 3L270 (3L270)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- CRAFTSMAN 60-Gallon 175 Psi Vertical Air Compressor (CMXECXM601.COM)
- CRAFTSMAN 80-Gallon Two Stage 175 Psi Vertical Air Compressor (CMXECXM803.COM)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- CRAFTSMAN 20 Gallon Portable Air Compressor (CM0232043)
- CRAFTSMAN Hotdog Air Compressor, 3GAL (CM0200341)
- CRAFTSMAN 33-Gallon Portable 175 Psi Vertical Air Compressor (CMXECXM331.COM)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- Craftsman Air Compressors