Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Craftsman
VERSATRACK(TM) Wire Shelf (Discontinued)
Mfr # CMST82613VT
Zoro # G504105048
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Wire shelf
- Includes Wire Shelf {{1}}
- Material Composite
- Weight Capacity 50
- Width 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82613VT
- Zoro # G504105048
- UPC # 721615313261
- Country of Origin Cambodia
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 22.5 |
Depth | 10.25 |
Length | 1.25 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VERSATRACK(TM) Wire Shelf |
Type | Wire shelf |
Includes | Wire Shelf {{1}} |
Material | Composite |
Weight Capacity | 50 |
Description
VERSATRACK(TM) Wire Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.