Shop All Diagnostic and Monitoring Instruments and Supplies
Craftsman
VERSATRACK(TM) Wire Basket
Mfr # CMST82603VT
Zoro # G504217864
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Basket
- Includes VERSATRACK(TM) Wire Basket {{1}}
- Material Composite
- Weight Capacity 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82603VT
- Zoro # G504217864
- UPC # 721615313162
- Country of Origin Cambodia
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Depth | 6.625 |
Width | 11 |
Length | 6.25 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VERSATRACK(TM) Wire Basket |
Type | Basket |
Includes | VERSATRACK(TM) Wire Basket {{1}} |
Material | Composite |
Weight Capacity | 35 |
Description
VERSATRACK(TM) Wire Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- AP PRODUCTS AP Products APP018-338-BLK Slide in Secondary Bulb Seal; Black - 0.81 in. x 0.69 in. x 30 ft. (APP018-338-BLK)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- CYNAMED Wax and Cement Spatulas, W-31 (CYZR-0285)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- MAXTEC Pole Mount Bracket, Aluminum, Analyzers (R206P75)
- 3M LITTMANN Classic III Stethoscope - Navy (3M5622)
- EMI Replacement One-Way Valve (495)
- MAKITA BATTERY 18V 2.6AH NI-MH POD STYLE 1834 (MP193159-1)
- Craftsman Diagnostic and Monitoring Instruments and Supplies