Shop All EMT Supplies
Craftsman
VERSATRACK(TM) Vertical Bike Hook
Mfr # CMST82616VT
Zoro # G404217872
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 9
- Kit Type Hook
- Width 4.625
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82616VT
- Zoro # G404217872
- UPC # 721615313292
- Country of Origin Cambodia
- Category EMT Supplies
Dimensions
Length | 9 |
Width | 4.625 |
Depth | 5.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VERSATRACK(TM) Vertical Bike Hook |
Kit Type | Hook |
Material | Composite |
Includes | VERSATRACK(TM) Vertical Bike Hook {{1}} |
Description
VERSATRACK(TM) Vertical Bike Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROPROBE Splinter Probes 1.4"X100 (ASP100)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54572)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- HEALTHSMART Digital Thermometer, Ear, 5-3/16" L (18-210-000)
- NORTH AMERICAN RESCUE Patrol Vehicle Trauma Kit, Red (80-0947)
- A2Z SCILAB LEFT MILLER EAST WEST ELEVATORS ELE0071 FLAT ROUNDED BLADE (A2Z-ZR802)
- KEMP USA EMS Drug Pouch (10-128)
- NORTH AMERICAN RESCUE Patrol Vehicle Trauma Kit, Black (80-0859)
- HARVEST LANE HONEY Harvest Lane Honey 215102 Plastic Single Beehive Foundation (215102)
- FIRST VOICE Trauma Shear, 7inL, Angled, Stainless Steel (1095TS)
- Craftsman EMT Supplies