Shop All Tool Hanging Racks & Rails
Craftsman
VERSATRACK(TM) Starter Kit, 20 Pieces
Mfr # CMST22000
Zoro # G004217906
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Composite
- Length 48
- Load Capacity 75
- Depth 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST22000
- Zoro # G004217906
- UPC # 721615312820
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 48 |
Depth | 1 |
Width | 5.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VERSATRACK(TM) Starter Kit, 20 Pieces |
Material | Composite |
Load Capacity | 75 |
Includes | VERSATRACK(TM) Trackwall {{2}}, VERSATRACK(TM) End Caps {{4}}, Short General Purpose Hooks {{2}}, Curved Pivot Hooks {{2}}, Long General Purpose Hook {{1}}, Outdoor Power Equipment Hook {{1}}, Snap-in. Hooks {{8}}, Installation requires screws and a drill, , |
Type | Storage rail system |
Description
VERSATRACK(TM) Starter Kit, 20 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 3/4 in L (54TL62)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (432961)
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- CRAFTSMAN VERSATRACK(TM) Short General Purpose Hoo (CMST82607VT)
- CRAFTSMAN VERSATRACK(TM) Joiners, PK4 (CMST82610VT)
- VIM PRODUCTS VIM Tools 12 in. Black Double Wide Magrail No Studs (MRD12BK)
- MILWAUKEE TOOL Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8340)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- JAMESON Bucket Mount Holster for Chainsaw with Replacement Liner (24-14L)
- TOOLFLEX One Hose or Cord Holder Accessory (3181-1)
- Craftsman Tool Hanging Racks & Rails