Shop All Wall Mount Hooks
Craftsman
VERSATRACK(TM) Standard Double Hook
Mfr # CMST82606VT
Zoro # G004217883
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 10.5
- Includes Hook {{1}}
- Width 3.5
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82606VT
- Zoro # G004217883
- UPC # 721615313193
- Country of Origin Cambodia
- Category Wall Mount Hooks
Dimensions
Depth | 10.5 |
Width | 3.5 |
Length | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Hook {{1}} |
Type | Hook |
Load Capacity | 25 |
Item | VERSATRACK(TM) Standard Double Hook |
Material | Composite |
Description
VERSATRACK(TM) Standard Double Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X1-013)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Aluminum (PS8300ST x 689)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD ATH 626)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-BI)
- RUBBERMAID Rubbermaid 5J27 FastTrack Garage Cooler Hook, PK 6 (1784456)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- HILLMAN 2Pksgl Hd Keyholehanger (122213)
- NATIONAL HARDWARE Ceiling Hooks Black (N274-944)
- HILLMAN Hillman Fasteners 121050 3 Pack; 50 lbs. Picture Hanger Steel Hangers - Pack Of 10 (191692)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 6 7/8 In L (4ERW1)
- Craftsman Wall Mount Hooks