Shop All Tool Hanging Racks & Rails
Craftsman
VERSATRACK(TM) Short General Purpose Hoo
Mfr # CMST82607VT
Zoro # G104217905
product price: $8.59
/ea
Not eligible for select promotions
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Includes Hook {{1}}
- Width 3.75
- Depth 4.5
- Length 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82607VT
- Zoro # G104217905
- UPC # 721615313209
- Country of Origin Cambodia
- Category Tool Hanging Racks & Rails
Dimensions
Width | 3.75 |
Depth | 4.5 |
Length | 4.75 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VERSATRACK(TM) Short General Purpose Hoo |
Material | Composite |
Includes | Hook {{1}} |
Type | Hook |
Load Capacity | 50 |
Description
VERSATRACK(TM) Short General Purpose Hoo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- J.W. WINCO GN451-40-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-40-M8-EE-55)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5015MH)
- BON TOOL Bon 22-856 Groover Saw Cut 6 X 6 1-1/2" Deep Wood Handle (22-856)
- CRAFTSMAN VERSATRACK(TM) Joiners, PK4 (CMST82610VT)
- CRAFTSMAN VERSATRACK(TM) Starter Kit, 20 Pieces (CMST22000)
- CRAWFORD Hook Rafter Super Bulk (SHR26-25)
- GEERPRES Tool Holder - Standard Gripit, PK12 (5047)
- VIM PRODUCTS VIM Tools 12 in. Black Double Wide Magrail No Studs (MRD12BK)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- Craftsman Tool Hanging Racks & Rails