Shop All Shelf Brackets
Craftsman
VERSATRACK(TM) Shelf Bracket
Mfr # CMST82612VT
Zoro # G304217880
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Composite
- Load Capacity (Lb.) 25
- Width 3.5
- Includes VERSATRACK(TM) Shelf Bracket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82612VT
- Zoro # G304217880
- UPC # 721615313254
- Country of Origin Cambodia
- Category Shelf Brackets
Dimensions
Width | 3.5 |
Depth | 11.5 |
Length | 6.25 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Composite |
Load Capacity (Lb.) | 25 |
Item | VERSATRACK(TM) Shelf Bracket |
Includes | VERSATRACK(TM) Shelf Bracket {{1}} |
Type | Bracket |
Description
VERSATRACK(TM) Shelf Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- AKRO-MILS Red Plastic Lid (35231RED)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Yellow (QED601YL)
- PROSOURCE Bracket Shelf Hd White 16X10In (21025PHL-PS)
- MORSE Morse DrumKarrier - 55 Gallon Steel Drum - Accepts Adaptor & Bracket - 800 Lb. Cap. (85i)
- KNAPE & VOGT Draw Rear MNT Bracket (1805-101P)
- ECONOCO Bracket, Chrome, 6"L, 3/32"Thick, 25PK (GA6)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket Black (9910081290)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- Craftsman Shelf Brackets