Shop All Hand Trucks
Craftsman
VERSATRACK(TM) Long General Purpose Hook
Mfr # CMST82608VT
Zoro # G904217853
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Composite
- Load Capacity 50 lb
- Includes Hook {{1}}
- Type Large hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82608VT
- Zoro # G904217853
- UPC # 721615313216
- Country of Origin Cambodia
- Category Hand Trucks
Details
Promotion Restriction | Not eligible for promotion |
Material | Composite |
Load Capacity | 50 lb |
Item | VERSATRACK(TM) Long General Purpose Hook |
Includes | Hook {{1}} |
Type | Large hook |
Description
VERSATRACK(TM) Long General Purpose Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- DAYTON Anti-Skid Pad, For Use With Mfr. Model Number: MH5ERK001G (MH5ERK001G)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-16-WB-DL)
- MARATHON Tire Ht Pneumatic Univ (20210)
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- HARPER TRUCKS General Prpse Hand Truck, 48"x23", 600 lb. (K54DK19)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- MILWAUKEE TOOL PACKOUT 2-Wheel Cart / Hand Truck (48-22-8415)
- MULTI-CART - ROCKNROLLER Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (CART-R2)
- Craftsman Hand Trucks