Shop All Job Site Lighting Parts
Craftsman
VERSATRACK(TM) Large Hook
Mfr # CMST82604VT
Zoro # G904217877
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Job Site Lighting Composite
- Includes VERSATRACK(TM) Large Hook {{1}}
- Width 7.75
- Depth 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82604VT
- Zoro # G904217877
- UPC # 721615313179
- Country of Origin Cambodia
- Category Job Site Lighting Parts
Dimensions
Width | 7.75 |
Depth | 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Material - Job Site Lighting | Composite |
Includes | VERSATRACK(TM) Large Hook {{1}} |
Item | VERSATRACK(TM) Large Hook |
Type | Large hook |
Description
VERSATRACK(TM) Large Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 178W (IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- CRAFTSMAN VERSATRACK(TM) 4-Foot Rail (CMST82602VT)
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- PROGRESS LIGHTING Nightsaver Small Dark Sky Shield, Black (P8400-31)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- MAKITA Light Bulb, 2/pk (192241-3)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Antique Bronze (P8404-20)
- Craftsman Job Site Lighting Parts