Shop All Ladder Accessories
Craftsman
VERSATRACK(TM) Ladder Hook
Mfr # CMST82614VT
Zoro # G804105113
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes VERSATRACK(TM) Ladder Hook {{1}}
- Material Composite
- Type Hook
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82614VT
- Zoro # G804105113
- UPC # 721615313278
- Country of Origin Cambodia
- Category Ladder Accessories
Dimensions
Width | 4 |
Details
Promotion Restriction | Not eligible for promotion |
Includes | VERSATRACK(TM) Ladder Hook {{1}} |
Item | VERSATRACK(TM) Ladder Hook |
Material | Composite |
Type | Hook |
Description
VERSATRACK(TM) Ladder Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL Standard Cambuckle, 6 ft. x 1", 4 Pak (412440)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Width: 15 in (SECO 980)
- LITTLE GIANT LADDERS Multipurpose Ladder, 13 ft., IAA (10401)
- BAUER LADDER Rigid V Pole Grip Rung for Bauer Series 331 (07122)
- BAUER LADDER Shoe Casting Replacement Kit for Bauer FG Extension & Straight Ladders (07032)
- QUAL-CRAFT Qual-Craft Aluminum Yellow Ladder Stabilizer (2470)
- WERNER Pail Shelf, Plastic (76-2)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- DENDESIGNS Werner« Lock-In Ladder Job Caddy (DE732388)
- Craftsman Ladder Accessories