Shop All Diagnostic and Monitoring Instruments and Supplies
Craftsman
VERSATRACK(TM) Horizontal Bike Hook
Mfr # CMST82615VT
Zoro # G204217874
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Large hook
- Includes VERSATRACK(TM) Horizontal Bike Hook {{1}}
- Material Composite
- Weight Capacity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMST82615VT
- Zoro # G204217874
- UPC # 721615313285
- Country of Origin Cambodia
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Depth | 16 |
Width | 3.5 |
Length | 4 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VERSATRACK(TM) Horizontal Bike Hook |
Type | Large hook |
Includes | VERSATRACK(TM) Horizontal Bike Hook {{1}} |
Material | Composite |
Weight Capacity | 25 |
Description
VERSATRACK(TM) Horizontal Bike Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- SPA RITUALS Body Lotion, 300PK (HA-SPAR-004)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- ECONOMY Simple Stem Dental Mirror #4, Each (10-120)
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- ORIGINAL LISHI ORIGINAL LISHI: KTM1 FOR KTM AND YAMAHA BIKES 2-IN-1 PICK - ANTI GLARE (OLS-KTM1-AG)
- Q-TIPS Beauty Rounds, 960PK (030521004573)
- ECONOMY Economy Backhaus Towel Clamp, 5.5in (13-241)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- Craftsman Diagnostic and Monitoring Instruments and Supplies