Shop All Automotive Specialized Tools
Craftsman
VERSATRACK(TM) 8 Pieces Hook Set
Mfr # CMST82617VT
Zoro # G904105112
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hooks {{8}}
- Type Hook
- Length 5
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMST82617VT
- Zoro # G904105112
- UPC # 721615313315
- Country of Origin Cambodia
- Category Automotive Specialized Tools
Dimensions
Length | 5 |
Width | 8 |
Depth (In.) | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | VERSATRACK(TM) 8 Pieces Hook Set |
Includes | Hooks {{8}} |
Type | Hook |
Material | Composite |
Number of Pieces | 8 |
Description
VERSATRACK(TM) 8 Pieces Hook Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Stabilizer Bar Link Kit, Tc1920 (TC1920)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E32)
- SPRINGFIELD MARINE Plug-In 2-3/8" Locking 3-Piece Pedestal Set, 13.75" (1300712-L1)
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity (63050)
- CRAFTSMAN Spark Plug Gauge (CMMT14102)
- CRAFTSMAN Auto Tools, 15PC Brake Service Kit (CMMT98283)
- CRAFTSMAN Hose Remover Kit (CMMT98330)
- CRAFTSMAN Tool Set, 24 Piece Metric Polished Chrom (CMMT12010LZ)
- CRAFTSMAN Trim Removal Kit (CMMT98334)
- CRAFTSMAN Auto Tools, 24V Circuit Tester (CMMT14103)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETRACTABLE LEAD 7pc SET (KH1176)
- Craftsman Service & Shop Tools