Shop All Job Site Lighting Parts
Craftsman
VERSATRACK(TM) 4-Foot Rail
Mfr # CMST82602VT
Zoro # G104217875
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Job Site Lighting Composite
- Depth 1
- Width 48
- Includes VERSATRACK(TM) Trackwall {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82602VT
- Zoro # G104217875
- UPC # 721615313223
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Depth | 1 |
Width | 48 |
Details
Promotion Restriction | Not eligible for promotion |
Material - Job Site Lighting | Composite |
Item | VERSATRACK(TM) 4-Foot Rail |
Includes | VERSATRACK(TM) Trackwall {{1}} |
Type | Storage rail system |
Description
VERSATRACK(TM) 4-Foot Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- CRAFTSMAN VERSATRACK(TM) Large Hook (CMST82604VT)
- STREAMLIGHT Temp Light, Battery/Corded, 10000lm, LED (46000)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Brushed Nickel (P8404-09)
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- ALLEN BRADLEY Armorconnect Male Receptacle (280-M35M-M1)
- GROTE LED Theft Resistant Flange (43253)
- Craftsman Job Site Lighting Parts