Shop All Tool Boxes
Craftsman
VERSASTACK Tool System Suitcase, Plastic, Black/Red, 17 in W x 13 in D x 7 in H
Mfr # CMST17830
Zoro # G604217900
product price: $30.98
/ea
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black/Red
- Features Water and Dust Protection
- Handle Type Top Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST17830
- Zoro # G604217900
- UPC # 076174816525
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 13 in |
Height | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool System Suitcase |
Material | Plastic |
Color | Black/Red |
Features | Water and Dust Protection |
Includes | System Suitcase |
Handle Type | Top Handle |
Drawer Slides | Single-Sided |
Series | VERSASTACK |
Weight Capacity | 66 lbs. |
Description
Versastack(TM) System Suitcase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- CRAFTSMAN VERSASTACK Double Shallow Drawers, Plastic, Black/Red, 17 in W x 12-1/2 in D x 7 in H (CMST17804)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 16 in H (DWST08400)
- Craftsman Tool Boxes