Shop All Desk Accessories & Organizers
Craftsman
Versastack Organizer
Mfr # CMST17817
Zoro # G404104431
Not eligible for select promotions
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 4.625
- Width 17.25
- Depth 17.25"
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMST17817
- Zoro # G404104431
- UPC # 076174816655
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 4.625 |
Width | 17.25 |
Depth | 17.25" |
Size | Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | Versastack Organizer |
Number of Compartments | 10 |
Material | Plastic |
Description
Versastack Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- UNIVERSAL Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, White, PK2 PK (2103010)
- CRAFTSMAN XL Pro Organizer (CMST14520)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- MADESMART Organizer Bin 16X6.6X2 (29156)
- ROLODEX Stacking Sorter- 6 Vein- Durable Steel- Black (ROL22141)
- WALL CONTROL Office Wall Organizer System Unit, Black/White (15-IOFC-300-BW)
- VICTOR Desktop Organizer, Brown (B4720)
- Craftsman Desk Accessories & Organizers