Shop All Jig Saw Blades
Craftsman
Variable Speed Jig Saw, 6A
Mfr # CMES612
Zoro # G303927148
product price: $89.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CMES612 6 Amp Jig Saw (1), Wood Blade (1), Allen Key (1)
- Stroke Type Orbital
- Current 6 A
- Max. Strokes per Minute 3,200
- Bevel Angle Range 0 Degrees To 45 Degrees Left or Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMES612
- Zoro # G303927148
- UPC # 885911549028
- Country of Origin China
- Category Jig Saw Blades
Dimensions
Stroke Length | 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw |
Includes | CMES612 6 Amp Jig Saw (1), Wood Blade (1), Allen Key (1) |
Stroke Type | Orbital |
Current | 6 A |
Max. Strokes per Minute | 3,200 |
Bevel Angle Range | 0 Degrees To 45 Degrees Left or Right |
Description
Jig Saw, Stroke Type Orbital, Bevel Angle Range 0 Degrees To 45 Degrees Left or Right, Max. Strokes per Minute 3,200, Current 6 A, Stroke Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/4 in (3508.045)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- CRAFTSMAN T-Shank Jig Saw Blade Kit, 13 pieces (CMAJ1SET13)
- CRAFTSMAN T-Shank Fast Cut Jig Saw Blades, 3-, PK2 (CMAJ146WF2)
- CRAFTSMAN T-Shank Downcut Wood Cutting Jig Sa, PK2 (CMAJ1410WD2)
- DISSTON Grit Jigsaw Bld Med2-7/8 (E0406141)
- BOSCH 3In, 14TPI, TC Shank Jigsaw Blade, PK3 (T118EHM3)
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- DIABLO T-Shank Jig Saw Blade Set 10 pc (DJT10S)
- Craftsman Jig Saw Blades