Shop All USB Cables
Craftsman
V20 USB Power Source
Mfr # CMCB002B
Zoro # G805394158
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- For Use With Batteries, Phone, Tablets
- Power Requirement 120 V
- Features Compact Design for Portability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCB002B
- Zoro # G805394158
- UPC # 885911631983
- Country of Origin China
- Category USB Cables
Details
Promotion Restriction | Not eligible for promotion |
Item | USB Charger |
Color | Red |
For Use With | Batteries, Phone, Tablets |
Power Requirement | 120 V |
Features | Compact Design for Portability |
Output Voltage | 20V |
Min. Operating Temp. | 65 Degrees F |
Output Connection Type | USB Type A |
Max. Output Current | 2.1 A |
Indicator | (3) LED Charging |
Max. Operating Temp. | 75 Degrees F |
Number of Output Connectors | 1 |
Description
USB Charger, Power Requirement 120 V, Number of Output Connectors 1, Color Red, Max. Output Current 2.1 A, Output Voltage 20V, Output Connection Type USB Type A, For Use With Batteries, Phone, Tablets, Indicator (3) LED Charging, Features Compact Design for Portability, Max. Operating Temp. 75 Degrees F, Min. Operating Temp. 65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- ILC Replacement for Sanyo Cr14250se-p (CR14250SE-P SANYO)
- ILC Replacement for Batteries AND Light Bulbs Cam10720 (CAM10720 BATTERIES AND LIGHT BULBS)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- SYBA PCI USB 2.0 Card- Hub- and Cable (SY483109)
- UNIRISE USA This Usb-C To Dvi-D Dual Link Cable Allows You To Connect Your Usb (USBC-DVI-03F)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- SANOXY USB 2.0 Female to 2 Dual USB Male Power Adapter Y Splitter Cable Cord Connector (SANOXY-KEYBOARD10)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE USB Reversible 2.0 Cable, A to B, M/M, 1ft (UR022-001)
- STREAMLIGHT STYLUS PRO USB w/USB-BLK/WHITE (SR66134)
- Craftsman USB Cables