Shop All Leaf Blowers
Craftsman
V20 Cordless Hard Surface Blower Kit
Mfr # CMCBL710D1
Zoro # G205968379
product price: $89.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Tool Length 13 1/2 in
- Charge Time 5
- Tool Weight 5.29 lb
- Battery Capacity 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCBL710D1
- Zoro # G205968379
- UPC # 885911719537
- Country of Origin Viet Nam
- Category Leaf Blowers
Dimensions
Tool Length | 13 1/2 in |
Tool Width | 7 5/16 in |
Tool Height | 9 3/4 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform V20, Maximum Air Flow 200 cfm, Maximum Air Speed 90 mph, Sound Level 72 dB, Function Blower, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 2.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 5.29 lb, Blower Type Handheld, Voltage 20 V, Battery Model Number CMCB202
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Flat Idler Pulley For John Deere 102 105 115 125 135 145 280-085 (280-085)
- AFTERMARKET Belt Fits comet 203589A Hoffco Fits comet 203589 Manco 5959 Murray 12-8487 994-7 (LAB40-0157)
- DIAMOND DECK Diamond Deck 84059 5 x 9 ft. Black Textured Golf Cart Mat (84059)
- DESIGN TOSCANO Santa's North Pole Holiday Mailbox (NE150239)
- CRAFTSMAN Corded Handheld Leaf Blower, 120 V, 6.7 lbs (CMEBL710)
- CRAFTSMAN Corded Blower/Vacuum/Mulcher, 12A, 3-in-1 (CMEBL7000)
- METABO Handheld Blower, 92 cfm, 166 mph, 18 V, 10 lb (AG18 bare)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.47 lb (570BFS)
- BLACK & DECKER Leaf Collection System for all Corded BLACK+DECKER Blower Vacs (BV-006L)
- SCOTTS Leaf Mulcher (LM71313S)
- Craftsman Leaf Blowers