Shop All Cordless Impact Tools
Craftsman
V20 Cordless Brushless 1/4 in Impact Dr
Mfr # CMCF820B
Zoro # G105340503
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1,700 in-lb
- Brushless Motor Yes
- Free Speed 2,900 RPM
- Impacts per Minute 3,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCF820B
- Zoro # G105340503
- UPC # 885911548809
- Country of Origin United States
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Max. Torque | 1,700 in-lb |
Brushless Motor | Yes |
Free Speed | 2,900 RPM |
Impacts per Minute | 3,800 |
Cordless Tool Kit Contents | (1) Bare Tool |
Description
Cordless Impact Driver, Max. Torque 1,700 in-lb, Brushless Motor Yes, Free Speed 2,900 RPM, Impacts per Minute 3,800, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Unomixer, 30" x 4-3/4 (DC365)
- EZRED Replacement Head Kit, 1/4" Square Drive (RK4S12LA)
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel (K0116.5123X35)
- LINK Ua1-U11S Type HSS Centerdrill (35-L2-214)
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- CRAFTSMAN Drive Brushless Cordless Imp 1/2" 20V (CMCF920B)
- CRAFTSMAN V20 Brushless Cordless 1/4 in Impact Dr (CMCF820D2)
- CRAFTSMAN V20 3/8 in Cordless Drive Ratchet Kit (CMCF930D1)
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF810C2)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- Craftsman Cordless Tools