Shop All Cordless Impact Tools
Craftsman
V20 Cordless Brushless 1/4 in Impact Dr
Mfr # CMCF810C2
Zoro # G705347346
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (2) 1.5 Ah
- Brushless Motor Yes
- Max. Torque 1,500 in-lb
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCF810C2
- Zoro # G705347346
- UPC # 885911548793
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | (2) 1.5 Ah |
Brushless Motor | Yes |
Max. Torque | 1,500 in-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Free Speed | 2,800 RPM |
Impacts per Minute | 3,500 |
Description
Cordless Impact Driver Kit, Max. Torque 1,500 in-lb, Brushless Motor Yes, Free Speed 2,800 RPM, Impacts per Minute 3,500, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 1.5 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Vernier Caliper, 6" - 100-007 (100-007)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- GREY PNEUMATIC SKT SET 1/2" DR 26 PC METRIC 12PT STD IM (GP1726M)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- CRAFTSMAN Cordless Battery Kit, V20, w/Ratchet (CMCB204-2CK, CMCF930B)
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- CRAFTSMAN Drive Brushless Cordless Imp 1/2" 20V (CMCF920B)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- CRAFTSMAN V20 3/8 in Cordless Drive Ratchet Kit (CMCF930D1)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420)
- Craftsman Cordless Tools