Shop All Cordless Combination Kits
Craftsman
V20 Cordless 2-Tool Combo Kit
Mfr # CMCK202C2
Zoro # G105262003
product price: $179.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Cordless Circular Saw with Carbide Tip Blade, Cordless Drill/Driver with Double Sided Bit
- Battery Capacity (1) 1.5 Ah
- Number of Tools 2
- Includes (2) Batteries, Charger, Cordless Circular Saw with Blade, Drill/Driver with Double Sided Bit, Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCK202C2
- Zoro # G105262003
- UPC # 885911726405
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Cordless Circular Saw with Carbide Tip Blade, Cordless Drill/Driver with Double Sided Bit |
Battery Capacity | (1) 1.5 Ah |
Number of Tools | 2 |
Includes | (2) Batteries, Charger, Cordless Circular Saw with Blade, Drill/Driver with Double Sided Bit, Hex Wrench |
Series | V20 |
Battery Included | CMCB2011 |
Drill | CMCD700 |
Item | Cordless Combination Kit |
Circular Saw | CMCS500 |
Charger | CMCB104 |
Included Saws & Grinders | Circular Saw (6 1/2 in Dia.) |
Power Source | Cordless |
Cordless Tool Kit Contents | (2) Batteries; Charger |
Battery Model No. | Mfr. No. CMCB2011 |
Charger Included | Yes |
Number of Batteries Included | 2 |
Drill - Class | Compact |
Description
Cordless Combination Kit, Cordless Tools Included Cordless Circular Saw with Carbide Tip Blade, Cordless Drill/Driver with Double Sided Bit, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, Includes (2) Batteries, Charger, Cordless Circular Saw with Blade, Drill/Driver with Double Sided Bit, Hex Wrench, Tool Brand Craftsman(R), Series V20, Battery Included CMCB2011, Number of Batteries Included 2, Battery Model No. Mfr. No. CMCB2011, Charger CMCB104
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- SUPERCUT 92.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429107)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- MICRO-LITE Fluorescent, Cool White (FL150)
- CRAFTSMAN V20 Cordless 6 Tool Combo Kit (CMCK600D2)
- CRAFTSMAN Combo Kit, 2-Tool, V20 (CMCK211C2)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- CRAFTSMAN V20 Cordless 4 Tool Combo Kit (CMCK400D2)
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- MILWAUKEE TOOL Saw Blade Set/ Reciprocating Saw Blade (49-22-5505, 48-00-5202)
- Craftsman Cordless Combination Kits