Shop All Cordless Combination Kits
Craftsman
V20 Cordless 2 Tool Combo Kit
Mfr # CMCK200C2
Zoro # G305261998
original price:
$151.99
28% off
new price: $108.29
/ea
Free Shipping & Returns
$108.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Drill/Driver, Impact Driver
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCK200C2
- Zoro # G305261998
- UPC # 885911548823
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Drill/Driver, Impact Driver |
Battery Capacity | (2) 2.0 Ah |
Number of Tools | 2 |
Includes | (2) Batteries, Charger, Double Sided Bit, Drill/Driver, Impact Driver, Storage Bag |
Series | V20 |
Impact Driver | CMCF800 |
Drill | CMCD700 |
Item | Cordless Combination Kit |
Shop By | Hot Buys |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Batteries; Charger |
Impact Driver - Torque Range | 1,460 in-lb |
Power Source | Cordless |
Case Included | Storage Bag |
Drill - Class | Compact |
Charger Included | Yes |
Included Fastening Tools | Impact Driver (1,460 in-lb) |
Battery Series | 20V MAX XR(R) |
Description
Cordless Combination Kit, Cordless Tools Included Drill/Driver, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Double Sided Bit, Drill/Driver, Impact Driver, Storage Bag, Tool Brand Craftsman(R), Series V20, Number of Batteries Included 2, Battery Series 20V MAX XR(R), Charger Included Yes, Cordless Tool Kit Contents (2) Batteries; Charger, Included Drills Drill (1,500 RPM)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Folding Knife, 3 1/4 in L Blade, Black (DWHT10910)
- IDEAL Insulated Screwdriver Set, Slotted/Phillips, Square, 9 pcs (35-9103)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- CRAFTSMAN Combo Kit, 2-Tool, V20 (CMCK211C2)
- CRAFTSMAN V20 Cordless 6 Tool Combo Kit (CMCK600D2)
- CRAFTSMAN V20 Cordless 4 Tool Combo Kit (CMCK400D2)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- MILWAUKEE TOOL M18 FUEL 1-1/8" SDS+RtryHmr, ImpWrnch (2914-22DE, 2980-20)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 10 pcs (3497-22, 49-22-5606)
- MILWAUKEE TOOL M18 FUEL CP Band Saw, M18 FUEL 1/2 "CPIW (2829-22, 2855-20)
- Craftsman Cordless Combination Kits