Shop All Cordless Impact Tools
Craftsman
V20 Cordless 1/4 in Impact Driver Kit
Mfr # CMCF800C2
Zoro # G205261906
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 1,460 in-lb
- Brushless Motor No
- Battery Capacity (2) 1.5 Ah
- Free Speed 2,800 RPM
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCF800C2
- Zoro # G205261906
- UPC # 885911548786
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Max. Torque | 1,460 in-lb |
Brushless Motor | No |
Battery Capacity | (2) 1.5 Ah |
Free Speed | 2,800 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Impacts per Minute | 3,100 |
Description
Cordless Impact Driver Kit, Max. Torque 1,460 in-lb, Brushless Motor No, Free Speed 2,800 RPM, Impacts per Minute 3,100, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 1.5 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Ornamental Trowel/Square Tool, 1/2 (PL189)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- BETA Wrench w/High Torque Handle, 2.5mm (000960935)
- DEWALT Combination Wrench, 18 Pieces (DWMT19237)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF810C2)
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- CRAFTSMAN Drive Brushless Cordless Imp 1/2" 20V (CMCF920B)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF820B)
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- Craftsman Cordless Tools