Shop All Cordless Combination Kits
Craftsman
V20 Brushless Cordless 4-Tool Combo Kit
Mfr # CMCK420D2
Zoro # G705303793
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Cordless Impact Driver, Cordless Reciprocating Saw with Blade
- Battery Capacity (2) 2.0 Ah
- Number of Tools 4
- Includes (2) Batteries, Charger, Cordless Impact Driver, Cordless Task Light, Impact Driver, Reciprocating Saw with Blade, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCK420D2
- Zoro # G705303793
- UPC # 885911708715
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Cordless Impact Driver, Cordless Reciprocating Saw with Blade |
Battery Capacity | (2) 2.0 Ah |
Number of Tools | 4 |
Includes | (2) Batteries, Charger, Cordless Impact Driver, Cordless Task Light, Impact Driver, Reciprocating Saw with Blade, Storage Bag |
Series | V20 |
Battery Included | CMCB202 |
Light | CMCL020 |
Reciprocating Saw | CMCS350 |
Impact Driver | CMCF810 |
Item | Cordless Combination Kit |
Light - Type | Task Light |
Included Fastening Tools | Impact Driver (1,700 in-lb) |
Charger Included | Yes |
Number of Batteries Included | 2 |
Impact Driver - Torque Range | 1,700 in-lb |
Power Source | Cordless |
Cordless Tool Kit Contents | (2) Batteries; Charger |
Battery Series | 20V MAX XR(R) |
Case Included | Storage Bag |
Battery Model No. | Mfr. No. CMCB202 |
Included Saws & Grinders | Reciprocating Saw |
Description
Cordless Combination Kit, Cordless Tools Included Cordless Impact Driver, Cordless Reciprocating Saw with Blade, Voltage 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Cordless Impact Driver, Cordless Task Light, Impact Driver, Reciprocating Saw with Blade, Storage Bag, Tool Brand Craftsman(R), Series V20, Battery Included CMCB202, Number of Batteries Included 2, Battery Model No. Mfr. No. CMCB202, Battery Series 20V MAX XR(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, 10 pcs (32592)
- WESTWARD Hammer Puller Set, Reversible Slide (1MZP5)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN33/64)
- CRAFTSMAN V20 Cordless 6 Tool Combo Kit (CMCK600D2)
- CRAFTSMAN Combo Kit, 2-Tool, V20 (CMCK211C2)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- CRAFTSMAN V20 Cordless 4 Tool Combo Kit (CMCK400D2)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 2 Batt (2438-22X, 2457-20)
- Craftsman Cordless Tools