Shop All Combination Wrench Sets
Craftsman
V-Series(TM) SAE Combination Wrench Set
Mfr # CMMT87300V
Zoro # G903927357
product price: $79.98
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Number of Pieces 12
- Includes I-Beam SAE Combination Wrench Sizes: 1/4 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 7/8 in., 15/16 in.,
- Material Chrome vanadium steel
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT87300V
- Zoro # G903927357
- UPC # 885911727723
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Promotion Restriction | Not eligible for promotion |
Finish | Polished chrome |
Number of Pieces | 12 |
Includes | I-Beam SAE Combination Wrench Sizes: 1/4 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 7/8 in., 15/16 in., |
Item | V-Series(TM) SAE Combination Wrench Set |
Material | Chrome vanadium steel |
Handle Type | Standard |
Description
V-Series(TM) SAE Combination Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- LOCK TECHNOLOGY Big Nasty Texas Twister Air Hammer Pulling Kit (LT498)
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- CRAFTSMAN Wrenches, 11-pc Metric Gunmetal Chrome L (CMMT87013)
- CRAFTSMAN Wrenches, 20-pc Metric Combination Wrenc (CMMT12068)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12054)
- CRAFTSMAN Combination Wrench Set, SAE, 15 Tools (CMMT12067)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12069)
- WILLIAMS Williams Combo Wrench Set, 10 Pieces, 1/4-3/4" (WS-1180RS)
- Craftsman Wrenches