Shop All Ratcheting Wrench Sets
Craftsman
V-Series(TM) Met Reversible Ratcheting C
Mfr # CMMT87375V
Zoro # G203927347
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Polished Chrome
- Number of Points 12
- Number of Pieces 8
- Includes I-Beam MM Combination Wrench Sizes: 8 10 11 12 13 14 17 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT87375V
- Zoro # G203927347
- UPC # 885911727754
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Details
Promotion Restriction | Not eligible for promotion |
Finish | Polished Chrome |
Number of Points | 12 |
Number of Pieces | 8 |
Includes | I-Beam MM Combination Wrench Sizes: 8 10 11 12 13 14 17 19mm |
Measurement Type | Metric |
Wrench Material | Steel |
Item | V-Series(TM) Met Reversible Ratcheting C |
Description
V-Series(TM) Met Reversible Ratcheting C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J7350H)
- BIG HORN # 7 Screw Taper Drill Only W. L. Fuller 20100156 (18950)
- HARDIN 100-Piece All-Purpose Universal Rotary Tool Accessories Kit (HD-100RAK)
- CRAFTSMAN Wrenches, 7 pc SAE Raised-Panel Combinat (CMMT87016)
- CRAFTSMAN Wrenches, 7-pc SAE Ratcheting Combinatio (CMMT87020)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- KD TOOLS Dbl Bx Ratcheting Wrnch Mstr Set, 17pcs. (85989)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- Craftsman Ratcheting Wrench Sets