Shop All Screwdriver Sets
Craftsman
V-Series(TM) 8pc Screwdriver Set
Mfr # CMHT65618V
Zoro # G303927391
product price: $74.98
/ea
Not eligible for select promotions
$74.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Bi-Material
- Includes Ph1 x 3" {{1}}, Ph2 x 4" {{1}}, Ph3 x 6" {{1}}, Ph4 x 7" {{1}}, SL 1/8"x 4" {{1}}, SL 1/4" x 6" {{1}}, SL 5/16" x 6" {{1}}, SL 3/8" x 7" {{1}}
- Number of Pieces 8
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT65618V
- Zoro # G303927391
- UPC # 885911737951
- Country of Origin France
- Category Screwdriver Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Series(TM) 8pc Screwdriver Set |
Handle Material | Bi-Material |
Includes | Ph1 x 3" {{1}}, Ph2 x 4" {{1}}, Ph3 x 6" {{1}}, Ph4 x 7" {{1}}, SL 1/8"x 4" {{1}}, SL 1/4" x 6" {{1}}, SL 5/16" x 6" {{1}}, SL 3/8" x 7" {{1}} |
Number of Pieces | 8 |
Ratcheting | No |
Description
V-Series(TM) 8pc Screwdriver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- BIG HORN 6-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19589)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49241)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 15 piece (CMAF121PH215)
- CRAFTSMAN Acetate Screwdriver Set (25 pc) (CMHT65046)
- CRAFTSMAN Acetate Screwdriver Pocket Set (2 pc) (CMHT65047)
- CRAFTSMAN Multi-Bit Screwdriver Set, 3-Piece (CMHT65042)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- Craftsman Screwdriver Sets