Shop All Sockets
Craftsman
V-Series(TM) 1/2" Drive SAE Deep 6-Point
Mfr # CMMT17395V
Zoro # G603927329
product price: $83.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Points 6-point
- Finish Polished Chrome
- Includes 1/2 DR 6PT Deep SKT: 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 13/16 in. 7/8 in. 15/16 in. 1 in. 1-1/16 in. 1-1/8 in., 8 in. Dbl Blk Rail 1/2DR W 13 Nubs {{1}}
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Socket Sizes | Set |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6-point |
Finish | Polished Chrome |
Includes | 1/2 DR 6PT Deep SKT: 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 13/16 in. 7/8 in. 15/16 in. 1 in. 1-1/16 in. 1-1/8 in., 8 in. Dbl Blk Rail 1/2DR W 13 Nubs {{1}} |
Item | V-Series(TM) 1/2" Drive SAE Deep 6-Point |
Number of Pieces | 13 |
Measurement Type | SAE |
Description
V-Series(TM) 1/2 In. Drive SAE Deep 6-Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-3/4 in. X 1-3/4 in. SAE Jumbo Combination Wrench 1 pc (CJCW6)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R 1/2"D (CC355BT)
- CRAFTSMAN Sockets, 3/8" Drive 9/32" Flathead Screw (CMMT42652)
- CRAFTSMAN Socket, 3/8" Drive, Steel, Chrome, 5 5/32" L (CMMT99291)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 24mm Deep S (CMMT12086)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Socket (SHD13114)
- Craftsman Sockets & Ratchets