Shop All Mechanics Gloves
Craftsman
Touchscreen Compatible Unisex Mechanic Gloves, Medium
Mfr # CMMT14192
Zoro # G408039661
Not eligible for select promotions
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT14192
- Zoro # G408039661
- UPC # 885911608794
- Country of Origin China
- Category Mechanics Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
These durable, lightweight gloves offer great protection without sacrificing manual dexterity or flexibility Sewn with a palm made from a single piece of durable material to reduce the chances of snagging or catching during wear, this glove hides touchscreen compatible fingertips on each hand to help you access devices without having to remove the gloves A reinforcing patch between the thumb and index finger helps add extra protection to that high wear area The hookandloop secured wrist keeps out dirt and debris while giving you a custom, unique to you fit A terry cloth patch on the back of each thumb acts as a sweat wipe so you can conveniently wipe your brow and keep sweat out of your eyes When needed, the gloves are also washable letting you refresh them time and again
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- EAGLE MFG 25" to 42", Catch Basin Filter Insert - Sediment and Oils - Rectangle XL (T8702XLB)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- CRAFTSMAN Touchscreen Compatible Unisex Silicone Grip Mechanic Gloves, Large (CMMT14199)
- CRAFTSMAN Touchscreen Compatible Unisex Speed Cuff Easy SlipOn Gloves, Large (CMMT14190)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, Large (CMMT14193)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray (CWKPK-58-011)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Beige/Blue (FF2931XXL)
- Craftsman Mechanics Gloves