Shop All Bit Sockets
Craftsman
Torx, 3/8" Drive TT50 Torx Bit Socket, Torx 3/8" Drive
Mfr # CMMT42623
Zoro # G004180644
Not eligible for select promotions
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx
- Finish Full Polish Chrome
- Includes 3/8-in. Dr TT50 Torx Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT42623
- Zoro # G004180644
- UPC # 885911588287
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Full Polish Chrome |
Item | Torx, 3/8" Drive TT50 Torx Bit Socket |
Includes | 3/8-in. Dr TT50 Torx Socket {{1}} |
Description
Torx, 3/8 In. Drive TT50 Torx Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Hex Bit Socket, Metric 3/8" Drive (CMMT42679)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- CRAFTSMAN V-Series(TM) 3/8" Drive Hex Bit Socket S, SAE and Metric 3/8" Drive (CMMT17735V)
- CRAFTSMAN Torx, 1/4" Drive TT20 Torx Bit Socket, Torx 1/4" Drive (CMMT42617)
- CRAFTSMAN Sockets, 3/8" Drive 1/8" Hex Bit Socket, SAE 3/8" Drive (CMMT13002)
- CRAFTSMAN Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive (CMMT42689)
- KO-KEN Bit Socket 12mm Hex 75mm 1/2 Sq. Drive (4010M.75-12)
- Craftsman Sockets & Ratchets