Shop All Bit Sockets
Craftsman
Torx, 3/8" Drive TT45 Torx Bit Socket, Torx 3/8" Drive
Mfr # CMMT42622
Zoro # G604180662
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type Torx
- Finish Full Polish Chrome
- Includes 3/8-in. Dr TT45 Torx Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT42622
- Zoro # G604180662
- UPC # 885911588270
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Full Polish Chrome |
Item | Torx, 3/8" Drive TT45 Torx Bit Socket |
Includes | 3/8-in. Dr TT45 Torx Socket {{1}} |
Description
Torx, 3/8 In. Drive TT45 Torx Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLT BUSTER HD High Power Kit, max output 120VAC x 15 amps (60026)
- WELLER Crescent Nicholson 8 in. L Steel Bastard Cut Half-Round File 1 pc (21745N)
- KLEIN TOOLS Tradesman Pro™ Hard Case Medium (5184)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-09)
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Hex Bit Socket, Metric 3/8" Drive (CMMT42679)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- CRAFTSMAN Sockets, 3/8" Drive T45 Torx Bit Socket, Torx 3/8" Drive (CMMT42666)
- CRAFTSMAN Sockets, 7-pc Torx Bit Sockets, Torx 3/8" Drive (CMMT34449)
- CRAFTSMAN Sockets, 3/8" Drive 6mm Hex Bit Socket, Metric 3/8" Drive (CMMT42676)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 1/4 in L (SZ-11)
- Craftsman Bit Sockets