Shop All Bit Sockets
Craftsman
Torx, 1/4" Drive TT20 Torx Bit Socket, Torx 1/4" Drive
Mfr # CMMT42617
Zoro # G604180631
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Measurement Type Torx
- Finish Full Polish Chrome
- Includes 1/4-in. Dr TT20 Torx Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42617
- Zoro # G604180631
- UPC # 885911586610
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Full Polish Chrome |
Item | Torx, 1/4" Drive TT20 Torx Bit Socket |
Includes | 1/4-in. Dr TT20 Torx Socket {{1}} |
Description
Torx, 1/4 In. Drive TT20 Torx Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- CRAFTSMAN Sockets, 1/4" Drive T8 Torx Bit Socket, Torx 1/4" Drive (CMMT42684)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- CRAFTSMAN Torx, 3/8" Drive TT50 Torx Bit Socket, Torx 3/8" Drive (CMMT42623)
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- CRAFTSMAN Sockets, 6-pc Metric Hex Bit Socket, Metric 3/8" Drive (CMMT34448)
- CRAFTSMAN Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive (CMMT42689)
- TEKTON 3/8 Inch Drive x T40 Long Torx Bit Socket (SHB14440)
- Craftsman Sockets & Ratchets