Shop All Bit Sockets
Craftsman
Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive
Mfr # CMMT42615
Zoro # G804180691
product price: $4.49
/ea
Not eligible for select promotions
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx
- Finish Full Polish Chrome
- Includes 1/4-in Dr TT15 Torx Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42615
- Zoro # G804180691
- UPC # 885911586603
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Full Polish Chrome |
Item | Torx, 1/4" Drive TT15 Torx Bit Socket |
Includes | 1/4-in Dr TT15 Torx Socket {{1}} |
Description
Torx, 1/4 In. Drive TT15 Torx Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SAE Combination Ratcheting Wrench Set, 7 (ST09023SJ)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1-8 Nc (98219)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2" RATCHET WRENCH (KHRB-64)
- CRAFTSMAN Sockets, 3/8" Drive 7mm Hex Bit Socket, Metric 3/8" Drive (CMMT42677)
- CRAFTSMAN Sockets, 1/4" Drive T25 Torx Bit Socket, Torx 1/4" Drive (CMMT42663)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- CRAFTSMAN V-Series(TM) 3/8" Drive Hex Bit Socket S, SAE and Metric 3/8" Drive (CMMT17735V)
- CRAFTSMAN Sockets, 3/8" Drive 1/8" Hex Bit Socket, SAE 3/8" Drive (CMMT13002)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Hex Bit Socket, Metric 3/8" Drive (CMMT42679)
- TEKTON 1/2 Inch Drive x E22 External Star Socket (SHD22422)
- Craftsman Sockets & Ratchets