Shop All Micrometers
Craftsman
Torque, 3/8" Drive Micrometer Torque Wre
Mfr # CMMT99433
Zoro # G304105071
product price: $58.45
/ea
Not eligible for select promotions
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Click
- Includes 3/8-in. Drive Micrometer Torque Wrench {{1}}
- Length 17.2
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99433
- Zoro # G304105071
- UPC # 885911610315
- Country of Origin Taiwan, Province of China
- Category Micrometers
Dimensions
Length | 17.2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque, 3/8" Drive Micrometer Torque Wre |
Type | Click |
Includes | 3/8-in. Drive Micrometer Torque Wrench {{1}} |
Finish | Polished Chrome |
Description
Torque, 3/8 In. Drive Micrometer Torque Wre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder W/ C-Ring x 6 (1150MH1CD2)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- CRAFTSMAN Micrometer Torque Wrench, 1/2" Drive (CMMT99434)
- STARRETT Micrometer Outside (T436.1XRL-2)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-3" .0001" Outside Micrometer (4112-0115)
- KD TOOLS Micrometer Torque Wrench 30,200,120Xp 1/4" Dr (KDT85171)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- Craftsman Micrometers & Sets