Shop All Automotive Specialized Tools
Craftsman
Tool Set, 24 Piece Metric Polished Chrom
Mfr # CMMT12010LZ
Zoro # G404104820
product price: $24.98
/ea
Not eligible for select promotions
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 24
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT12010LZ
- Zoro # G404104820
- UPC # 885911715324
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Set, 24 Piece Metric Polished Chrom |
Number of Pieces | 24 |
Finish | Polished Chrome |
Description
Tool Set, 24 Piece Metric Polished Chrom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Super 60, Incandescent, Red, Oval, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (60202RP)
- RACOR Parfit Spin-On, Element, PFF56203 (PFF56203)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZX10)
- STEELMAN White Tire Marking Crayons, Box of 12 (63)
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- CRAFTSMAN Hose Remover Kit (CMMT98330)
- CRAFTSMAN Auto Tools, 24V Circuit Tester (CMMT14103)
- CRAFTSMAN Spark Plug Gauge (CMMT14102)
- CRAFTSMAN Trim Removal Kit (CMMT98334)
- CRAFTSMAN Auto Tools, 15PC Brake Service Kit (CMMT98283)
- JOHNDOW INDUSTRIES Hd Oil Filter Crusher Combo Promo (HDC-150-18DC)
- Craftsman Service & Shop Tools