Shop All Tool Boxes
Craftsman
Tool Box, Structural Foam, Black, 28 in W x 12 in D x 11-1/2 in H
Mfr # CMST28001
Zoro # G904217914
product price: $44.98
/ea
Not eligible for select promotions
$44.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Structural Foam
- Color Black
- Features Water-Resistant
- Handle Type Carrying Handle
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST28001
- Zoro # G904217914
- UPC # 076174816952
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 28 in |
Depth | 12 in |
Height | 11-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Box |
Material | Structural Foam |
Color | Black |
Features | Water-Resistant |
Includes | Anti-Rust Metal Latches |
Handle Type | Carrying Handle |
Description
Storage, 28 In. Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 15/16" Bi-Metal Hole Saw (MHSA15C)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends (K0566.07505055)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445190)
- OSG Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes (1400139100)
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H (CMST20901)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- Craftsman Tool Boxes