Shop All Tool Storage Accessories
Craftsman
Tool Accessories, 4-Rail Socket Holder
Mfr # CMMT99419
Zoro # G204104945
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Socket storage
- Material Plastic and Steel
- Includes 4-rail Socket Holder
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99419
- Zoro # G204104945
- UPC # 885911602532
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Accessories, 4-Rail Socket Holder |
Type | Socket storage |
Material | Plastic and Steel |
Includes | 4-rail Socket Holder |
Features | Tool Accessories, 4-Rail Socket Holder |
Color | Black |
Description
Tool Accessories, 4-Rail Socket Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84727)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #3 Insert Bits (2 PK) (48-32-4423)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch (55452RTB)
- VULCAN C-Clamp Heavy Duty 3In (JL27362)
- CRAFTSMAN Storage, 17 gal Black Pro Mobile Tool Bo (CMST33026)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- Craftsman Tool Storage Accessories