Shop All Socket Sets
Craftsman
Tool Accessories, 3/8" Drive Plastic Soc
Mfr # CMMT99415
Zoro # G704217886
Not eligible for select promotions
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 3/8-in Drive Plastic Socket Holder
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT99415
- Zoro # G704217886
- UPC # 885911600002
- Country of Origin China
- Category Socket Sets
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Includes | 3/8-in Drive Plastic Socket Holder |
Item | Tool Accessories, 3/8" Drive Plastic Soc |
Color | Black |
Description
Tool Accessories, 3/8 In. Drive Plastic Soc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- INTERNAL TOOL A 5/8X.0312 1/4" Shank Key Cutter (76-9045-C)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/2" (1197)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- CRAFTSMAN 1/4" Drive SAE and Metric, 35 pcs (CMMT12005LZ)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- CRAFTSMAN Tool Accessories, 1/4" Drive Plastic Soc (CMMT99414)
- CRAFTSMAN 1/4" Drive Sockets, 3-pc Universal Joint Impact Set, 3 pcs (CMMT57569)
- CRAFTSMAN 1/4 in, 3/8 in Drive Metric, SAE, Torx, 13 pcs (CMMT49294)
- ASTRO PNEUMATIC 1/4" Drive SAE, 7 pcs (7407)
- Craftsman Socket Sets