Shop All Tool Storage Accessories
Craftsman
Tool Accessories, 2PC Collapsible Magnet
Mfr # CMMT98343
Zoro # G904105099
product price: $19.15
/ea
Not eligible for select promotions
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic parts bowl
- Includes (2) Collapsible Magnetic Parts Trays
- Weight 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT98343
- Zoro # G904105099
- UPC # 885911699785
- Country of Origin China
- Category Tool Storage Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Accessories, 2PC Collapsible Magnet |
Type | Magnetic parts bowl |
Features | Tool Accessories, 2PC Collapsible Magnet |
Includes | (2) Collapsible Magnetic Parts Trays |
Weight | 0.79 |
Description
Tool Accessories, 2PC Collapsible Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284921)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF25)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 12 (1300MN516)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- Craftsman Tool Storage Accessories