Shop All Tool Storage Accessories
Craftsman
Tool Accessories, 12" x 6" Magnetic Boar
Mfr # CMMT99406
Zoro # G904217723
product price: $28.69
/ea
Not eligible for select promotions
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic accessory
- Includes 12-in x 6-in Magnetic Board
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99406
- Zoro # G904217723
- UPC # 885911599917
- Country of Origin China
- Category Tool Storage Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Accessories, 12" x 6" Magnetic Boar |
Type | Magnetic accessory |
Includes | 12-in x 6-in Magnetic Board |
Features | Tool Accessories, 12" x 6" Magnetic Boar |
Color | Black |
Material | Steel |
Description
Tool Accessories, 12 In. x 6 In. Magnetic Boar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627)
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- GREENLEE Power Fishing Accessory Kit (392)
- DAYTON 6" Machine Vise with Swivel Base (3W764)
- CRAFTSMAN Storage, 17 gal Black Pro Mobile Tool Bo (CMST33026)
- CRAFTSMAN Tool Accessories, 4-Rail Socket Holder (CMMT99419)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- UWS Replacement Keys, KEYCH506 (KEYCH506)
- Craftsman Tool Storage Accessories