Shop All Power Screwdriver Bits
Craftsman
Titanium Nitride Coating Drill/Drive Set, 21 pieces
Mfr # CMAM3211
Zoro # G303927162
product price: $27.47
/ea
Not eligible for select promotions
$27.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Material Titanium
- Shank Style Hex
- Finish Titanium Nitride
- Includes HEX SHANK TITANIUM DRILL BITS: (2) 1/16-in., (2) 1/8-in., 9/64-in., 5/32-in., 11/64-in., 3/16-in., 13/64-in., 7/32-in., 15/64-in., 1/4-in., 5/16-in., 3/8-in. {{14}}, 1-in. STANDARD BITS: (2) PH2, (2) SQ2, T20, T25: 3-in. LOCKING MAGNETIC HOLDER {{6}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMAM3211
- Zoro # G303927162
- UPC # 885911573269
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Material | Titanium |
Shank Style | Hex |
Item | Metal Drill Bit |
Finish | Titanium Nitride |
Includes | HEX SHANK TITANIUM DRILL BITS: (2) 1/16-in., (2) 1/8-in., 9/64-in., 5/32-in., 11/64-in., 3/16-in., 13/64-in., 7/32-in., 15/64-in., 1/4-in., 5/16-in., 3/8-in. {{14}}, 1-in. STANDARD BITS: (2) PH2, (2) SQ2, T20, T25: 3-in. LOCKING MAGNETIC HOLDER {{6}} |
Description
Titanium Drill/Drive Set,21 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-40 Carbon Steel Taper Hand Tap (DWTT5-40)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- CRESCENT T25 x 3" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB3T25-25)
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #3 Insert Bits (2PK) (48-32-4433)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00172040)
- DEWALT Insert Bit, 2" L Overall Bit, PK2 (DWA2TX27IR2)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 1 Insert Bits (25PK) (48-32-4141)
- Craftsman Power Screwdriver Bits