Shop All Tire Inflation Kits
Craftsman
Tire Gauge
Mfr # CMMT98294
Zoro # G004105005
Not eligible for select promotions
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tire Gauge {{1}}
- Type Tire Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT98294
- Zoro # G004105005
- UPC # 885911700214
- Country of Origin China
- Category Tire Inflation Kits
Details
Promotion Restriction | Not eligible for promotion |
Includes | Tire Gauge {{1}} |
Item | Tire Gauge |
Type | Tire Gauge |
Description
Tire Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Electronic Digital Rotor Gauge, 3M431 (CEN3M431)
- FOUR SEASONS M-Benz 240 Ser 83-77-300 Ser 85-77 (55567)
- KEN-TOOL Single-End Curved Tire Spoon, 30" (33023)
- KYB Suspension Strut 2013-2017 Honda Odyssey, 3340060 (3340060)
- CRAFTSMAN Inflator Gun (CMXZTSG1031NB)
- CRAFTSMAN Digital Tire Gauge (CMMT14134)
- CRAFTSMAN Dual Foot Inflator and Gauge (CMXZTSG1005NB)
- CRAFTSMAN Cordless Inflator 20V (Tool Only) (CMCE520B)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- HALTEC Straigt Lock-On Chuck (CH-300)
- MILWAUKEE TOOL M12 CRDLESS TIRE INFLATOR KIT (ML2475-21XC)
- Craftsman Tire Inflation Kits