Shop All Cultivators and Tillers
Craftsman
Tiller Cover
Mfr # CMXGZAA52002701
Zoro # G006382886
product price: $51.95
/ea
Not eligible for select promotions
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Size 46"L x 22"W x 41"H (back) 17"H (front)
- Handle Material 100% Polyester
- Handle Length 46
- Working Width 22
- Weight 1.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXGZAA52002701
- Zoro # G006382886
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Plate Size | 46"L x 22"W x 41"H (back) 17"H (front) |
Handle Length | 46 |
Working Width | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | 100% Polyester |
Weight | 1.74 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Electric Start Cvr (753-06173)
- SILICA SLAYER Quick-Connect Adjustable Nozzle (FZAAAR)
- AMSTAT 100 ft. Heavy Duty Copper Mesh (AM10201)
- BUG SOOTHER Insect Repellent Liquid For Gnats/Mosquitoes 4 oz (156)
- A & I PRODUCTS Belt, Forward 18" x4" x0.5" (A-133035)
- GARDEN WEASEL WEASEL CLAW PRO TL 38"" (91334)
- CORONA TOOLS Garden Cultivator (CT 3030I)
- TROY-BILT Tiller, Counter Rotating Tine, 208cc, 16" (SUPER BRONCO)
- A & I PRODUCTS Tiller Tine, RH 2.75" x6.25" x7.1" (A-B1TR27)
- BILLY GOAT Vanguard Engine Drum Aerator (AE403V)
- CORONA TOOLS SOIL RIPPER 32"" (LG 3624)
- Craftsman Lawn & Garden Tools