Shop All Line Trimmers & Brush Cutters
Craftsman
String Trimmer and Blower 20V, w/Battery
Mfr # CMCK279C2, CMCB204
Zoro # G510869767
Free Shipping & Returns
Not eligible for select promotions
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMCK279C2, CMCB204
- Zoro # G510869767
- UPC # 885911739306
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer and Blower 20V,w/Battery |
Description
String Trimmer and Blower 20V,w/Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON FENCE STRETCHER 8.63 in. H (56576)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (21AD02)
- CRAFTSMAN V20 13 in Cordless String Trimmer and A (CMCK297M1)
- CRAFTSMAN V20 String Trimmer and Blower Combo Kit (CMCK197M1)
- CRAFTSMAN Electric String Trimmer and Edger w/Buil (CMESTHOS912)
- CRAFTSMAN Corded Edger, 12A (CMEED400)
- HUSQVARNA Trimmer (535iFR)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- ECHO 42.7cc 2 Stroke Gas Brush Cutter (SRM-410U)
- Craftsman Line Trimmers & Brush Cutters