Shop All Tool Storage Accessories
Craftsman
Storage Accessories, 3"-1 Rolling Worksh
Mfr # CMST18614
Zoro # G604217696
product price: $49.98
/ea
Not eligible for select promotions
$49.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19"
- Height 24.75"
- Material Plastic
- Storage Capacity 24 lbs.
- Includes Rolling Workshop {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST18614
- Zoro # G604217696
- UPC # 076174816747
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 19" |
Height | 24.75" |
Depth | 11" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage Accessories, 3"-1 Rolling Worksh |
Material | Plastic |
Storage Capacity | 24 lbs. |
Includes | Rolling Workshop {{1}} |
Features | Storage Accessories, 3"-1 Rolling Worksh |
Description
Storage Accessories, 3 In.-1 Rolling Worksh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.00mm (46488)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- CRAFTSMAN Magnetic Tool Organizer (CMMT99412)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- CRAFTSMAN Tool Accessories, 4-Rail Socket Holder (CMMT99419)
- NANUK CASES Customized Foam Insert (970), 970-FOAM_MATRICE 300 (970-FOAM_MATRICE 300)
- Craftsman Tool Storage Accessories