Shop All Workbench Accessories
Craftsman
Storage, 6 ft. Wide Workbench With Butch
Mfr # CMST27200R
Zoro # G003927530
Free Shipping & Returns
Not eligible for select promotions
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72
- Depth 24
- Height 41.25
- Includes Workbench frame and top {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMST27200R
- Zoro # G003927530
- UPC # 721615312752
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 |
Depth | 24 |
Height | 41.25 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage, 6 ft. Wide Workbench With Butch |
Includes | Workbench frame and top {{1}} |
Description
Storage, 6 ft. Wide Workbench With Butch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- ZORO SELECT Drum Cover, For 4GY38, 2GTY9, 1MLC4 (P2215SKIT)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 12H (606958GY)
- GLOBAL INDUSTRIAL Upper Shelf & Dividers For 72inW Packing Workbench, Blue (493691BL)
- ASTRO PNEUMATIC Astro Pneumatic AST-557010 Extra Heavy Duty Portable Work Stand (AST-557010)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- Craftsman Workbench Accessories