Shop All Book Bags & Backpacks
Craftsman
Storage, 37" 50 gal. Wheeled Lockable To
Mfr # CMST37025
Zoro # G304217873
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 50 gal. Storage Chest {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST37025
- Zoro # G304217873
- UPC # 076174816716
- Country of Origin United States
- Category Book Bags & Backpacks
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage, 37" 50 gal. Wheeled Lockable To |
Includes | 50 gal. Storage Chest {{1}} |
Description
Storage, 37 In. 50 gal. Wheeled Lockable To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- ENCORE PACKAGING Stationary Cord Strapping Dispenser (EP-3020)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- SOLO SOLO® Pro Laptop Backpack, 17.3", 12 1/2 x 7 1/2 x 18, Black (PRO7424)
- EVEREST TRADING Everest 1045K-RD 15 in. Basic Backpack (1045K-RD)
- KIDORABLE Pirate Backpack or Lunch Box (Kidorable pirate backpack)
- PORTWEST Hi-Vis Rucksack (25L) (B905)
- BLACKCANYON OUTFITTERS BCO HANGING TOILET BAG ASSORTED (BCO17330)
- AUGUSTA MEDICAL SYSTEMS LLC Augusta 1915A Large Tri-Color Backpack; Black - All (1915A_Black_ALL)
- PREFERRED NATION Soho Backpack - Grey (P3433 GREY)
- Craftsman Book Bags & Backpacks